Apply to be a TradeMaster!
Main product image of 1/2" Npt Angle Supply w/ Stop w/ Cross Handle And Annealed Vertical Tube (Vibrant Brushed Moderne Brass), K-7638-2MB
Magnifying glass
Hover image to zoom

1/2" Npt Angle Supply w/ Stop w/ Cross Handle And Annealed Vertical Tube (Vibrant Brushed Moderne Brass), K-7638-2MB

Brand:
Kohler
SKU:
K-7638-2MB
Rating:
(0)
Q&A:
(0)
1/2" Npt Angle Supply w/ Stop w/ Cross Handle And Annealed Vertical Tube (Vibrant Brushed Moderne Brass), K-7638-2MB
Magnifying glass
Hover image to zoom
$244.28 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Handle Style
Cross

Description

–
1/2" NPT angle supply w/ stop w/ cross handle and annealed vertical tube
  • Insist on KOHLER quality. This angle supply w/ stop has an annealed vertical tube, a four-arm handle and 1/2" NPT supplies.
  • Compression valve
  • Annealed vertical tube w/ supply flange
  • 1/2" NPT connection w/ flange
  • Four-arm handle stop

Specs

–
Application:

Residential

Material:

Brass

Finish:

Brushed Moderne Brass

Handle Style:

Cross

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy