Apply to be a TradeMaster!
Main product image of 1/2" Npt Angle Supply w/ Stop w/ Cross Handle And Annealed Vertical Tube (Vibrant Brushed Bronze), K-7638-BV
Magnifying glass
Hover image to zoom

1/2" Npt Angle Supply w/ Stop w/ Cross Handle And Annealed Vertical Tube (Vibrant Brushed Bronze), K-7638-BV

Brand:
Kohler
SKU:
K-7638-BV
Rating:
(0)
Q&A:
(0)
1/2" Npt Angle Supply w/ Stop w/ Cross Handle And Annealed Vertical Tube (Vibrant Brushed Bronze), K-7638-BV
Magnifying glass
Hover image to zoom
$237.60 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Bronze
Product Highlight: Handle Style
Cross

Description

–
1/2" NPT angle supply w/ stop w/ cross handle and annealed vertical tube
  • Insist on KOHLER quality. This angle supply w/ stop has an annealed vertical tube, a four-arm handle and 1/2" NPT supplies.
  • Compression valve
  • Annealed vertical tube w/ supply flange
  • 1/2" NPT connection w/ flange
  • Four-arm handle stop

Specs

–
Material:

Brass

Finish:

Brushed Bronze

Application:

Residential

Handle Style:

Cross

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy