Apply to be a TradeMaster!
Main product image of Awaken 8" Rain Showerhead, 1.75 GPM (Brushed Nickel), K-76464-G-BN
Magnifying glass
Hover image to zoom

Awaken 8" Rain Showerhead, 1.75 GPM (Brushed Nickel), K-76464-G-BN

Brand:
Kohler
SKU:
K-76464-G-BN
Rating:
(0)
Q&A:
(0)
Awaken 8" Rain Showerhead, 1.75 GPM (Brushed Nickel), K-76464-G-BN
Magnifying glass
Hover image to zoom
$240.50 each
In Stock
In Stock
Get 16 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount, Ceiling Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Bring the invigorating freshness of a summer rain to your shower with the Awaken rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.

Features:
  • Spray delivers a drenching rain experience
  • Angled nozzles provide a full-coverage spray
  • Adjustable swivel ball joint allows for precise spray adjustment
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Complements the Awaken collection
  • 1/2" NPT connection

Specs

–
Installation Type:

Wall Mount

Ceiling Mount

Flow Rate (GPM):

1.75

ADA:

No

Product Type:

Shower Head

Finish:

Brushed Nickel

Warranty:

Limited Lifetime

Series:

Awaken

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy