Apply to be a TradeMaster!
Main product image of Awaken 8" 1-Function Rainhead, 2.5 GPM (Matte Black), K-76464-Y-BL
Magnifying glass
Hover image to zoom

Awaken 8" 1-Function Rainhead, 2.5 GPM (Matte Black), K-76464-Y-BL

Brand:
Kohler
SKU:
K-76464-Y-BL
Rating:
(0)
Q&A:
(0)
Awaken 8" 1-Function Rainhead, 2.5 GPM (Matte Black), K-76464-Y-BL
Magnifying glass
Hover image to zoom
$240.50 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
7-7/8" Width
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Ceiling Mount
Product Highlight: Shape
Round

Description

–
Awaken 8" 1-Function rainhead, 2.5 gpm
  • Bring the invigorating freshness of a summer rain to your shower w/ the Awaken 8" rainhead. An optimized sprayface w/ angled nozzles generates a uniform spray pattern w/ wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or Ceiling Mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.
  • Spray delivers a drenching rain experience
  • Angled nozzles provide a full-coverage spray
  • Adjustable swivel ball joint allows for precise spray adjustment
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Recommended for use w/ HydroRail shower columns K-45210, K-45212, K-45211, and K-45209 (sold separately)
  • Coordinates w/ other products in the Awaken collection

Specs

–
Width (Inches):

7-7/8"

Finish:

Matte Black

Product Type:

Shower Head

Flow Rate (GPM):

2.5

Series:

Awaken

Installation Type:

Ceiling Mount

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy