Apply to be a TradeMaster!
Main product image of Awaken 10" 1-Function Rainhead, 1.75 GPM (Matte Black), K-76465-G-BL
Magnifying glass
Hover image to zoom

Awaken 10" 1-Function Rainhead, 1.75 GPM (Matte Black), K-76465-G-BL

Brand:
Kohler
SKU:
K-76465-G-BL
Rating:
(0)
Q&A:
(0)
Awaken 10" 1-Function Rainhead, 1.75 GPM (Matte Black), K-76465-G-BL
Magnifying glass
Hover image to zoom
$278.01 each
In Stock
In Stock
Get 8 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Ceiling Mount, Wall Mount
Product Highlight: Width (Inches)
10" Width
Product Highlight: Shape
Round
Product Highlight: Finish
Matte Black

Description

–
Awaken 10" 1-Function rainhead, 1.75 gpm
  • Bring the invigorating freshness of a summer rain to your shower w/ the Awaken rainhead. An optimized sprayface w/ angled nozzles generates a uniform spray pattern w/ wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or Ceiling Mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.
  • Spray delivers a drenching rain experience
  • Angled nozzles provide a full-coverage spray
  • Adjustable swivel ball joint allows for precise spray adjustment
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Complements the Awaken collection
  • 1.75 gpm (6.6 lpm) flow rate.
  • 1/2" NPT connection

Specs

–
Installation Type:

Ceiling Mount

Wall Mount

Series:

Awaken

Width (Inches):

10"

Shape:

Round

Application:

Residential

Finish:

Matte Black

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy