Apply to be a TradeMaster!
Main product image of Awaken 10" Single-Function Rainhead, 2.5 Gpm (Vibrant Brushed Moderne Brass), K-76465-Y-2MB
Magnifying glass
Hover image to zoom

Awaken 10" Single-Function Rainhead, 2.5 Gpm (Vibrant Brushed Moderne Brass), K-76465-Y-2MB

Brand:
Kohler
SKU:
K-76465-Y-2MB
Rating:
(0)
Q&A:
(0)
Awaken 10" Single-Function Rainhead, 2.5 Gpm (Vibrant Brushed Moderne Brass), K-76465-Y-2MB
Magnifying glass
Hover image to zoom
$308.81 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
10" Width
Product Highlight: Shape
Round
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Bring the invigorating freshness of a summer rain to your shower with the KOHLER Awaken 10" rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken ceiling-mount rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. This simple and contemporary design complements the Awaken collection.
  • Spray delivers a drenching rain experience
  • Angled nozzles provide a full-coverage spray
  • Adjustable swivel ball joint allows for precise spray adjustment
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Recommended for use with HydroRail shower columns K-45210, K-45212, K-45211, and K-45209 (sold separately)
  • Coordinates with other products in the Awaken collection

Specs

–
Flow Rate (GPM):

2.5

Width (Inches):

10"

Shape:

Round

Country of Origin:

China

Finish:

Brushed Moderne Brass

Product Type:

Shower Head

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy