Apply to be a TradeMaster!
Main product image of Awaken 10" 1-Function Rainhead, 2.5 GPM (Matte Black), K-76465-Y-BL
Magnifying glass
Hover image to zoom

Awaken 10" 1-Function Rainhead, 2.5 GPM (Matte Black), K-76465-Y-BL

Brand:
Kohler
SKU:
K-76465-Y-BL
Rating:
(0)
Q&A:
(0)
Awaken 10" 1-Function Rainhead, 2.5 GPM (Matte Black), K-76465-Y-BL
Magnifying glass
Hover image to zoom
$278.01 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Ceiling Mount
Product Highlight: Finish
Matte Black
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
9-13/16" Width

Description

–
Awaken 10" 1-Function rainhead, 2.5 gpm
  • Bring the invigorating freshness of a summer rain to your shower w/ the Awaken 10" rainhead. An optimized sprayface w/ angled nozzles generates a uniform spray pattern w/ wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or Ceiling Mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.
  • Spray delivers a drenching rain experience
  • Angled nozzles provide a full-coverage spray
  • Adjustable swivel ball joint allows for precise spray adjustment
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Recommended for use w/ HydroRail shower columns K-45210, K-45212, K-45211, and K-45209 (sold separately)
  • Coordinates w/ other products in the Awaken collection

Specs

–
Installation Type:

Ceiling Mount

Finish:

Matte Black

Series:

Awaken

Shape:

Round

Width (Inches):

9-13/16"

Product Type:

Shower Head

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy