Apply to be a TradeMaster!
Main product image of Awaken Hydrorail-s Shower Column Kit, 1.75 GPM (Vibrant Brushed Nickel), K-76471-G-BN
Magnifying glass
Hover image to zoom

Awaken Hydrorail-s Shower Column Kit, 1.75 GPM (Vibrant Brushed Nickel), K-76471-G-BN

Brand:
Kohler
SKU:
K-76471-G-BN
Rating:
(0)
Q&A:
(0)
Awaken Hydrorail-s Shower Column Kit, 1.75 GPM (Vibrant Brushed Nickel), K-76471-G-BN
Magnifying glass
Hover image to zoom
$701.66 each
In Stock
In Stock
Get 4 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Material
Metal
Product Highlight: Shape
Round
Product Highlight: Installation Type
Shower
Product Highlight: Finish
Brushed Nickel

Description

–
Awaken HydroRail-S shower column kit, 1.75 gpm
  • Create a luxurious two-outlet showering experience w/ this easy-to-install kit, which includes an Awaken showerhead and handshower w/ a HydroRail-S column and ribbon hose. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching or targeted. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
  • Includes K-72419-G Awaken showerhead, K-72415-G Awaken handshower, K-45906 HydroRail-S shower column and K-45982 Awaken 60" ribbon hose
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab smoothly transitions between sprays
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum showerhead/handshower flow rate at 45 psi (3.1 bar)
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead

Specs

–
Width (Inches):

6-1/2"

Product Type:

Shower

Material:

Metal

Shape:

Round

Installation Type:

Shower

Application:

Residential

Hospitality

Commercial

Flow Rate (GPM):

1.75

Series:

Awaken

ADA:

Yes

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy