Apply to be a TradeMaster!
Main product image of Awaken Hydrorail-S Shower Column Kit, 2.5 Gpm (Polished Chrome), K-76471-Y-CP
Magnifying glass
Hover image to zoom

Awaken Hydrorail-S Shower Column Kit, 2.5 Gpm (Polished Chrome), K-76471-Y-CP

Brand:
Kohler
SKU:
K-76471-Y-CP
Rating:
(0)
Q&A:
(0)
Awaken Hydrorail-S Shower Column Kit, 2.5 Gpm (Polished Chrome), K-76471-Y-CP
Magnifying glass
Hover image to zoom
$589.43 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Create a luxurious two-outlet showering experience with this easy-to-install HydroRail-S wall-mount shower column kit, which includes an Awaken showerhead and handshower with ribbon hose. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted - plus a pause feature on the handshower. Awaken's artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist styles.
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead
  • Includes K-72419-Y Awaken showerhead, K-72415-Y Awaken handshower, K-45906 HydroRail-S shower column and K-45982 Awaken 60" (1524 mm) ribbon hose

Specs

–
Finish:

Polished Chrome

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy