Apply to be a TradeMaster!
Main product image of Artifacts Hydrorail-S Shower Column Kit, 1.75 Gpm (Vibrant Brushed Moderne Brass), K-76472-G-2MB
Magnifying glass
Hover image to zoom

Artifacts Hydrorail-S Shower Column Kit, 1.75 Gpm (Vibrant Brushed Moderne Brass), K-76472-G-2MB

Brand:
Kohler
SKU:
K-76472-G-2MB
Rating:
(0)
Q&A:
(0)
Artifacts Hydrorail-S Shower Column Kit, 1.75 Gpm (Vibrant Brushed Moderne Brass), K-76472-G-2MB
Magnifying glass
Hover image to zoom
$1,042.80 each
In Stock
In Stock
Get 44 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Shape
Round
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Create a luxurious two-outlet showering experience with this easy-to-install kit, which includes an KOHLER Artifacts showerhead and handshower along with a HydroRail-S column and metal hose. This Artifacts wall-mount kit features Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience while saving up to 30% water consumption compared to conventional 2.5-gpm showerheads.
  • Includes K-72774-G Artifacts showerhead, K-72776-G Artifacts handshower, K-45906 HydroRail-S shower column, and K-9514 MasterShower 60" metal hose
  • Optimized sprayface features a nozzle geometry that delivers a more focused coverage of large water droplets, both minimizing wasteful overspray and increasing cleaning and hair-rinsing performance
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Translucent nozzle color provides improved visual aesthetic with all available finishes
  • 1.75 gpm (6.6 lpm) maximum showerhead/handshower flow rate at 45 psi (3.1 bar)
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead

Specs

–
Finish:

Brushed Moderne Brass

Shape:

Round

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy