Apply to be a TradeMaster!
Main product image of Artifacts Hydrorail-S Shower Column Kit, 2.5 Gpm (Polished Chrome), K-76472-Y-CP
Magnifying glass
Hover image to zoom

Artifacts Hydrorail-S Shower Column Kit, 2.5 Gpm (Polished Chrome), K-76472-Y-CP

Brand:
Kohler
SKU:
K-76472-Y-CP
Rating:
(0)
Q&A:
(0)
Artifacts Hydrorail-S Shower Column Kit, 2.5 Gpm (Polished Chrome), K-76472-Y-CP
Magnifying glass
Hover image to zoom
$719.16 each
In Stock
In Stock
Get 15 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Create a luxurious two-outlet showering experience with this easy-to-install HydroRail-S wall-mount shower column kit, which includes an KOHLER Artifacts showerhead and handshower with ribbon hose. The Artifacts showerhead and handshower feature Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience. And Artifacts has an artfully sculpted sprayface which reveals simple, architectural forms that complement traditional spaces.
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Optimized sprayface features a nozzle geometry that delivers a more focused coverage of large water droplets, both minimizing wasteful overspray and increasing cleaning and hair-rinsing performance
  • Translucent nozzle color provides improved visual aesthetic with all available finishes
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead
  • Includes K-72773 Artifacts showerhead, K-72776-Y Artifacts handshower, K-45906 HydroRail-S shower column, and K-9514 MasterShower 60" (1524 mm) metal hose

Specs

–
Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy