Apply to be a TradeMaster!
Main product image of Hydrorail-R Shower Column Kit, 2.5 GPM (Matte Black)
Magnifying glass
Hover image to zoom

Hydrorail-R Shower Column Kit, 2.5 GPM (Matte Black)

Brand:
Kohler
SKU:
K-76474-Y-BL
Rating:
(0)
Q&A:
(0)
Hydrorail-R Shower Column Kit, 2.5 GPM (Matte Black)
Magnifying glass
Hover image to zoom
$936.94 each
In Stock
In Stock
Get 29 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: GPM
2.5 GPM
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black

Description

Awaken Shift HydroRail-R shower column kit, 2.5 gpm

Create a luxurious two-outlet showering experience with this easy-to-install HydroRail-R shower column kit, which includes an Awaken rainhead and Shift+ round handshower. The handshower's advanced spray performance delivers two distinct sprays - full coverage and targeted. The Awaken rainhead's simple, architectural forms complement contemporary and minimalist spaces.
  • HydroRail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm
  • 8" Awaken rainhead with a full coverage spray and an adjustable ball joint for precise spray adjustment
  • Shift+ Round multifunction handshower offers full coverage and targeted massage spray options
  • Full coverage produces an encompassing spray ideal for everyday use
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead
  • Handshower contains flow-regulating check valve for backflow prevention

Specs

GPM:

2.5

Flow Rate (GPM):

2.5

Country of Origin:

United States

Installation Type:

Wall Mount

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy