Apply to be a TradeMaster!
Main product image of 1/2" Angle Supply w/ Stop, Cross Handle And Rigid Vertical Tube (Vibrant Brushed Moderne Brass), K-7653-2MB
Magnifying glass
Hover image to zoom

1/2" Angle Supply w/ Stop, Cross Handle And Rigid Vertical Tube (Vibrant Brushed Moderne Brass), K-7653-2MB

Brand:
Kohler
SKU:
K-7653-2MB
Rating:
(0)
Q&A:
(0)
1/2" Angle Supply w/ Stop, Cross Handle And Rigid Vertical Tube (Vibrant Brushed Moderne Brass), K-7653-2MB
Magnifying glass
Hover image to zoom
$238.50 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Handle Style
Cross

Description

–
1/2" angle supply w/ stop, cross handle and rigid vertical tube
  • Insist on KOHLER quality. This 1/2" NPT angle supply features a four-arm handle stop.
  • 1/2" (12.7 mm) angle supply w/ stop
  • Four-arm handle

Specs

–
Finish:

Brushed Moderne Brass

Application:

Residential

Width (Inches):

2-1/2"

Handle Style:

Cross

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy