Apply to be a TradeMaster!
Main product image of 1/2" Angle Supply w/ Stop, Cross Handle, Rigid Vertical Tube (Polished Nickel), K-7653-SN
Magnifying glass
Hover image to zoom

1/2" Angle Supply w/ Stop, Cross Handle, Rigid Vertical Tube (Polished Nickel), K-7653-SN

Brand:
Kohler
SKU:
K-7653-SN
Rating:
(0)
Q&A:
(0)
1/2" Angle Supply w/ Stop, Cross Handle, Rigid Vertical Tube (Polished Nickel), K-7653-SN
Magnifying glass
Hover image to zoom
$211.68 each
In Stock
In Stock
Get 6 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Polished Nickel

Description

–
Insist on KOHLER quality. This 1/2" NPT angle supply features a four-arm handle stop.

  • 1/2" (12.7 mm) angle supply with stop
  • Four-arm handle

Specs

–
Handle Style:

Cross

Number of Handles:

1

Finish:

Polished Nickel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy