Shop Resideo Sale
Main product image of Real Rain Diverter Valve, K-76746-NA
Magnifying glass
Hover image to zoom

Real Rain Diverter Valve, K-76746-NA

Brand:
Kohler
SKU:
K-76746-NA
Rating:
(0)
Q&A:
(0)
Real Rain Diverter Valve, K-76746-NA
Magnifying glass
Hover image to zoom
$154.83 each
In Stock
In Stock
Get 13 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Not Applicable
Product Highlight: Width (Inches)
1-7/8" Width
Product Highlight: Material
Brass

Description

–
Real Rain Diverter valve
  • The Real Rain diverter valve actuates the Deluge function of the Real Rain overhead shower panel, delivering approximately 0.5 gallons of water in 8 seconds to simulate the energetic burst of a heavy summer rainstorm.
  • Real Rain Diverter Valve system actuates Real Rain's Deluge function delivering approximately 0.5 gallons in eight seconds

Specs

–
Application:

Residential

Series:

Real Rain

Installation Type:

Wall Mount

Finish:

Not Applicable

Width (Inches):

1-7/8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy