Apply to be a TradeMaster!
Main product image of Watertile Round 27-Nozzle Single-Function Body Spray, 1.0 Gpm (Vibrant Brushed Moderne Brass), K-77119-2MB
Magnifying glass
Hover image to zoom

Watertile Round 27-Nozzle Single-Function Body Spray, 1.0 Gpm (Vibrant Brushed Moderne Brass), K-77119-2MB

Brand:
Kohler
SKU:
K-77119-2MB
Rating:
(0)
Q&A:
(0)
Watertile Round 27-Nozzle Single-Function Body Spray, 1.0 Gpm (Vibrant Brushed Moderne Brass), K-77119-2MB
Magnifying glass
Hover image to zoom
$404.10 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Brass
Product Highlight: Shape
Round
Product Highlight: Mount
Wall
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Moderne Brass

Description

–
The allure of WaterTile body sprays is in both their subtle, low-profile design and their profound performance. This WaterTile body spray uses Katalyst air-induction technology for a completely indulgent showering experience. With a new nozzle pattern and internal waterway design, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens your sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
  • 1/2" NPT connection
  • 1.0 gpm (3.8 lpm) flow rate at 80 psi (552.6 kPA)
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance

Specs

–
Country of Origin:

China

Warranty:

Lifetime Limited

Material:

Brass

Flow Rate (GPM):

1.0

Shape:

Round

Mount:

Wall

Series:

WaterTile

Installation Type:

Wall Mount

Finish:

Brushed Moderne Brass

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy