Apply to be a TradeMaster!
Main product image of Shagreen Caxton 19-1/4" Oval Undermount Bathroom Sink, No Overflow (Oyster Pearl), K-77635-SSP
Magnifying glass
Hover image to zoom

Shagreen Caxton 19-1/4" Oval Undermount Bathroom Sink, No Overflow (Oyster Pearl), K-77635-SSP

Brand:
Kohler
SKU:
K-77635-SSP
Rating:
(0)
Q&A:
(0)
Shagreen Caxton 19-1/4" Oval Undermount Bathroom Sink, No Overflow (Oyster Pearl), K-77635-SSP
Magnifying glass
Hover image to zoom
$623.70 each
In Stock
In Stock
Get 2 Fri, Jul 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Shape
Oval
Product Highlight: Finish
Oyster Pearl

Description

The Shagreen collection celebrates the subtle coloring and distinctive pebbled texture of natural shark and ray leather. Inspired by oil spot glazes that originated in China during the Song Dynasty, a two-step glaze process uses minerals to create an interplay of shimmery and matte effects. A striking complement to the oval KOHLER Caxton sink, the rich glazed finish shows iridescent pearly tones and a gently granulated texture similar to leather. Each oval undermount bathroom sink's pattern, formed through an organic process, is unique.
  • Decorated with a subtly textured shagreen design in Ebony Pearl or Oyster Pearl
  • Oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Fits standard 14" x 17" (356 x 432 mm) countertop cutout

Specs

Warranty:

Lifetime Limited

Shape:

Oval

Finish:

Oyster Pearl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy