Apply to be a TradeMaster!
Main product image of Aquifer Single-cartridge Water Filtration System, K-77685-NA
Magnifying glass
Hover image to zoom

Aquifer Single-cartridge Water Filtration System, K-77685-NA

Brand:
Kohler
SKU:
K-77685-NA
Rating:
(0)
Q&A:
(0)
Aquifer Single-cartridge Water Filtration System, K-77685-NA
Magnifying glass
Hover image to zoom
$166.16 each
In Stock
In Stock
Get 4 Tomorrow, Sep 25
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
3" Width
Product Highlight: Finish
Not Applicable

Description

Aquifer Single-cartridge water filtration system
  • Enjoy greater peace of mind about the water you drink at home. The Aquifer water filtration system effectively reduces contaminants including lead, mercury, chlorine, and pharmaceuticals in your cold water. While many other systems use coal-based media filters, the Aquifer filter uses ground coconut shells, making it more eco-friendly. Under-sink installation is fast and easy, and the compact Aquifer system fits alongside garbage disposals and household items stored below the sink.
  • Single-stage filtration and absorption system
  • Reduces Chlorine Taste & Odor, Chloramine, Particulate Class I, Lead, Asbestos, Cyst, Mercury, Turbidity, and select Pharmaceuticals. See Performance Data Sheet for individual contaminants and reduction performance
  • Includes Aquifer single replacement cartridge
  • Filter head automatically turns off the water supply when cartridge is removed
  • 0.85 gpm maximum flow rate at 60 psi
  • Eco-friendly coconut shell-based carbon filter
  • Recommended for use w/ KOHLER beverage faucets

Specs

Width (Inches):

3"

Series:

Aquifer

Finish:

Not Applicable

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy