Apply to be a TradeMaster!
Main product image of Aquifer Double-cartridge Water Filtration System, K-77686-NA
Magnifying glass
Hover image to zoom

Aquifer Double-cartridge Water Filtration System, K-77686-NA

Brand:
Kohler
SKU:
K-77686-NA
Rating:
(0)
Q&A:
(0)
Aquifer Double-cartridge Water Filtration System, K-77686-NA
Magnifying glass
Hover image to zoom
$265.87 each
In Stock
In Stock
Get 54 Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
7" Width
Product Highlight: Finish
Not Applicable

Description

Aquifer Double-cartridge water filtration system
  • Enjoy greater peace of mind about the water you drink at home. The Aquifer double-cartridge water filtration system effectively reduces contaminants including lead, mercury, chlorine, and pharmaceuticals in your cold water-without compromising your faucet's performance. While many other systems use coal-based media filters, the Aquifer filter uses ground coconut shells, making it more eco-friendly. Under-sink installation is fast and easy, and the compact Aquifer system fits alongside garbage disposals and household items stored below the sink.
  • Two-stage filtration and absorption system
  • Reduces Chlorine Taste & Odor, Chloramine, Particulate Class I, Lead, Asbestos, Cyst, Mercury, Turbidity, and select Pharmaceuticals. See Performance Data Sheet for individual contaminants and reduction performance
  • Reduces over 95% of perfluorooctanoic acid (PFOA) and perfluorooctane sulfonate (PFOS) in drinking water
  • Filter head automatically turns off the water supply when cartridge is removed
  • 1.7 gpm (gallons per minute) maximum flow rate at 60 psi
  • Eco-friendly coconut shell-based carbon filter
  • Recommended for use w/ KOHLER beverage faucets
  • Filters cold water only when installed w/ a kitchen or bathroom faucet
  • Includes K-77688 replacement cartridge two-pack

Specs

Application:

Residential

Width (Inches):

7"

Series:

Aquifer

Finish:

Not Applicable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy