Apply to be a TradeMaster!
Main product image of Aquifer Single Replacement Filter Cartridge, K-77687-NA
Magnifying glass
Hover image to zoom

Aquifer Single Replacement Filter Cartridge, K-77687-NA

Brand:
Kohler
SKU:
K-77687-NA
Rating:
(0)
Q&A:
(0)
Aquifer Single Replacement Filter Cartridge, K-77687-NA
Magnifying glass
Hover image to zoom
$72.24 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
3" Width
Product Highlight: Finish
Not Applicable

Description

Aquifer Single replacement filter cartridge
  • Enjoy greater peace of mind about the water you drink at home. Keep your Aquifer water filtration system flowing w/ this single replacement filter cartridge. The Aquifer water filtration system effectively reduces contaminants including lead, mercury, chlorine, and pharmaceuticals in your cold water. While many other systems use coal-based media filters, the Aquifer filter uses ground coconut shells, making it more eco-friendly.
  • Reduces Chlorine Taste & Odor, Chloramine, Particulate Class I, Lead, Asbestos, Cyst, Mercury, Turbidity, and select Pharmaceuticals. See Performance Data Sheet for individual contaminants and reduction performance
  • Filter head automatically turns off the water supply when cartridge is removed
  • 0.85 gpm maximum flow rate at 60 psi
  • Eco-friendly coconut shell-based carbon filter

Specs

Application:

Residential

Width (Inches):

3"

Finish:

Not Applicable

Series:

Aquifer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy