Shop Resideo Sale
Main product image of Aquifer Two-pack Replacement Filter Cartridges, K-77688-NA
Magnifying glass
Hover image to zoom

Aquifer Two-pack Replacement Filter Cartridges, K-77688-NA

Brand:
Kohler
SKU:
K-77688-NA
Rating:
(0)
Q&A:
(0)
Aquifer Two-pack Replacement Filter Cartridges, K-77688-NA
Magnifying glass
Hover image to zoom
$131.37 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Width (Inches)
6" Width

Description

–
Aquifer Two-pack replacement filter cartridges
  • Enjoy greater peace of mind about the water you drink at home. Keep your Aquifer water filtration system flowing w/ this two-pack of replacement filter cartridges. The Aquifer water filtration system effectively reduces contaminants including lead, mercury, chlorine, and pharmaceuticals in your cold water. While many other systems use coal-based media filters, the Aquifer filter uses ground coconut shells, making it more eco-friendly.
  • Reduces Chlorine Taste & Odor, Chloramine, Particulate Class I, Lead, Asbestos, Cyst, Mercury, Turbidity, and select Pharmaceuticals. See Performance Data Sheet for individual contaminants and reduction performance
  • Filter head automatically turns off the water supply when cartridge is removed
  • 1.7 gpm (gallons per minute) maximum flow rate at 60 psi
  • Eco-friendly coconut shell-based carbon filter

Specs

–
Series:

Aquifer

Finish:

Not Applicable

Application:

Residential

Width (Inches):

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy