Apply to be a TradeMaster!
Main product image of 21-1/4" Rectangular Drop-In Bathroom Sink, No Overflow (Oyster Pearl), K-77716-SSP
Magnifying glass
Hover image to zoom

21-1/4" Rectangular Drop-In Bathroom Sink, No Overflow (Oyster Pearl), K-77716-SSP

Brand:
Kohler
SKU:
K-77716-SSP
Rating:
(0)
Q&A:
(0)
21-1/4" Rectangular Drop-In Bathroom Sink, No Overflow (Oyster Pearl), K-77716-SSP
Magnifying glass
Hover image to zoom
$913.18 each
In Stock
In Stock
Get 3 Thu, Jul 30 - Mon, Aug 3

Lift Gate

This product weighs 21.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Finish
Oyster Pearl
Product Highlight: Installation Type
Drop-In

Description

Shagreen Carillon 21-1/4" rectangular drop-in bathroom sink, no overflow

The Shagreen collection celebrates the subtle coloring and distinctive pebbled texture of natural shark and ray leather. Inspired by oil spot glazes that originated in China during the Song Dynasty, a two-step glaze process uses minerals to create an interplay of shimmery and matte effects. A striking complement to the graceful Carillon vessel sink, the rich glazed finish shows iridescent pearly tones and a gently granulated texture similar to leather. Each sink's pattern, formed through an organic process, is unique.
  • Decorated with a subtly textured shagreen design in Ebony Pearl or Oyster Pearl
  • Rectangular basin with subtle lift at edges
  • Wading pool design accommodates a wide variety of faucets
  • No faucet holes; requires wall- or counter-mount faucet

Specs

ADA:

Yes

Finish:

Oyster Pearl

Installation Type:

Drop-In

Shape:

Rectangle

Application:

Residential

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy