Apply to be a TradeMaster!
Main product image of ModernLife 21-3/4" Rectangular Wall Mount Bathroom Sink (White), K-77767-8-0
Magnifying glass
Hover image to zoom

ModernLife 21-3/4" Rectangular Wall Mount Bathroom Sink (White), K-77767-8-0

Brand:
Kohler
SKU:
K-77767-8-0
Rating:
(0)
Q&A:
(0)
ModernLife 21-3/4" Rectangular Wall Mount Bathroom Sink (White), K-77767-8-0
Magnifying glass
Hover image to zoom
$562.59 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Width (Inches)
17-3/4" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White

Description

–
ModernLife 21-3/4" rectangular Wall Mount bathroom sink
  • With crisp, clean lines, the ModernLife bathroom sink allows you the freedom to design around it - from contemporary to traditional. And its compact shape lends itself to powder rooms and spaces w/ smaller footprints.
  • Rectangular basin
  • With overflow
  • 8" (203 mm) widespread faucet holes
  • Coordinates w/ other products in the ModernLife collection

Specs

–
Application:

Residential

Material:

Vitreous China

Shape:

Rectangle

Series:

ModernLife

Width (Inches):

17-3/4"

Installation Type:

Wall Mount

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy