Apply to be a TradeMaster!
Main product image of Components Wall Mount Bath Spout (Polished Chrome), K-77999-CP
Magnifying glass
Hover image to zoom

Components Wall Mount Bath Spout (Polished Chrome), K-77999-CP

Brand:
Kohler
SKU:
K-77999-CP
Rating:
(0)
Q&A:
(0)
Components Wall Mount Bath Spout (Polished Chrome), K-77999-CP
Magnifying glass
Hover image to zoom
$132.93 each
In Stock
In Stock
Get 15 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
2-3/8" Width
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Components Wall Mount bath spout
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. w/ Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look.
  • 9-7/16" (240 mm) nondiverter spout w/ NPT connection
  • 1-1/2" max hole diameter
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom

Specs

–
Finish:

Polished Chrome

Width (Inches):

2-3/8"

Material:

Brass

Installation Type:

Wall Mount

Application:

Residential

Series:

Components

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy