Apply to be a TradeMaster!
Main product image of 24" Towel Bar (Matte Black), K-78373-BL
Magnifying glass
Hover image to zoom

24" Towel Bar (Matte Black), K-78373-BL

Brand:
Kohler
SKU:
K-78373-BL
Rating:
(0)
Q&A:
(0)
24" Towel Bar (Matte Black), K-78373-BL
Magnifying glass
Hover image to zoom
$269.58 each
In Stock
In Stock
Get 4 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
26-3/8" Width

Description

–
Components 24" towel bar
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together w/ this contemporary towel bar in a finish to match your Components faucets.
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom

Specs

–
Installation Type:

Wall Mount

Finish:

Matte Black

Material:

Zinc

Application:

Residential

Width (Inches):

26-3/8"

Series:

Components

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy