Shop Resideo Sale
Main product image of 10-1/16" Towel Arm (Vibrant Brushed Moderne Brass), K-78377-2MB
Magnifying glass
Hover image to zoom

10-1/16" Towel Arm (Vibrant Brushed Moderne Brass), K-78377-2MB

Brand:
Kohler
SKU:
K-78377-2MB
Rating:
(0)
Q&A:
(0)
10-1/16" Towel Arm (Vibrant Brushed Moderne Brass), K-78377-2MB
Magnifying glass
Hover image to zoom
$181.08 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
10" Width
Product Highlight: Material
Zinc

Description

–
Components Towel arm
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together w/ this contemporary towel arm in a finish to match your Components faucets.
  • Open-ended design for easy access
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom

Specs

–
Finish:

Brushed Moderne Brass

Series:

Components

Application:

Residential

Installation Type:

Wall Mount

Width (Inches):

10"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy