Apply to be a TradeMaster!
Main product image of WaterTile Square 54-nozzle 1-Function Body Spray, 2.5 GPM (Polished Chrome), K-8002-CP
Magnifying glass
Hover image to zoom

WaterTile Square 54-nozzle 1-Function Body Spray, 2.5 GPM (Polished Chrome), K-8002-CP

Brand:
Kohler
SKU:
K-8002-CP
Rating:
(0)
Q&A:
(0)
WaterTile Square 54-nozzle 1-Function Body Spray, 2.5 GPM (Polished Chrome), K-8002-CP
Magnifying glass
Hover image to zoom
$260.77 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Square
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
4-7/8" Width

Description

–
WaterTile Square 54-nozzle 1-Function body spray, 2.5 gpm
  • WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This square 54-nozzle configuration delivers a relaxing spray for a soothing hydrotherapy experience.
  • 1-Function 54-nozzle body spray delivers a soothing spray
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Fully adjustable sprayface pivots for targeted hydromassage
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Low-profile design complements any decor
  • 1/2" NPT connection

Specs

–
Series:

WaterTile

Finish:

Polished Chrome

Shape:

Square

Application:

Residential

Installation Type:

Wall Mount

Product Type:

Spray Head

Width (Inches):

4-7/8"

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy