Apply to be a TradeMaster!
Main product image of WaterTile Square 54-nozzle 1-Function Body Spray, 2.5 GPM (Vibrant Polished Nickel), K-8002-SN
Magnifying glass
Hover image to zoom

WaterTile Square 54-nozzle 1-Function Body Spray, 2.5 GPM (Vibrant Polished Nickel), K-8002-SN

Brand:
Kohler
SKU:
K-8002-SN
Rating:
(0)
Q&A:
(0)
WaterTile Square 54-nozzle 1-Function Body Spray, 2.5 GPM (Vibrant Polished Nickel), K-8002-SN
Magnifying glass
Hover image to zoom
$378.15 each
In Stock
In Stock
Get 8 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Square
Product Highlight: Width (Inches)
4-7/8" Width
Product Highlight: Finish
Polished Nickel

Description

–
WaterTile Square 54-nozzle 1-Function body spray, 2.5 gpm
  • WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This square 54-nozzle configuration delivers a relaxing spray for a soothing hydrotherapy experience.
  • 1-Function 54-nozzle body spray delivers a soothing spray
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Fully adjustable sprayface pivots for targeted hydromassage
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Low-profile design complements any decor
  • 1/2" NPT connection

Specs

–
Product Type:

Spray Head

Flow Rate (GPM):

2.5

Installation Type:

Wall Mount

Shape:

Square

Width (Inches):

4-7/8"

Series:

WaterTile

Application:

Residential

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy