Apply to be a TradeMaster!
Main product image of Watertile Square 22-Nozzle Single-Function Body Spray, 2.5 Gpm (Vibrant Polished Nickel), K-8003-SN
Magnifying glass
Hover image to zoom

Watertile Square 22-Nozzle Single-Function Body Spray, 2.5 Gpm (Vibrant Polished Nickel), K-8003-SN

Brand:
Kohler
SKU:
K-8003-SN
Rating:
(0)
Q&A:
(0)
Watertile Square 22-Nozzle Single-Function Body Spray, 2.5 Gpm (Vibrant Polished Nickel), K-8003-SN
Magnifying glass
Hover image to zoom
$400.22 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Finish
Polished Nickel
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This square 22-nozzle configuration delivers a high-volume, invigorating spray for a rejuvenating hydrotherapy experience.
  • 1/2" NPT connections
  • 2.5 gallons (9.5 L) per minute maximum flow rate at 80 psi (552kPA)
  • Available as a 54-nozzle with soothing spray [K-8002] or a 22-noozle with stimulating spray [K-8003]
  • Low-profile design complements any decor
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance

Specs

–
Product Type:

Shower Head

Shape:

Square

Finish:

Polished Nickel

Warranty:

Lifetime Limited

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy