Apply to be a TradeMaster!
Main product image of Smart Divide 33" Top-/Undermount Double-Bowl Workstation Kitchen Sink (Stainless Steel), K-80085-1PC-NA
Magnifying glass
Hover image to zoom

Smart Divide 33" Top-/Undermount Double-Bowl Workstation Kitchen Sink (Stainless Steel), K-80085-1PC-NA

Brand:
Kohler
SKU:
K-80085-1PC-NA
Rating:
(0)
Q&A:
(0)
Smart Divide 33" Top-/Undermount Double-Bowl Workstation Kitchen Sink (Stainless Steel), K-80085-1PC-NA
Magnifying glass
Hover image to zoom
$657.26 each
In Stock
In Stock
Get 1 Wed, Oct 28 - Fri, Oct 30

Lift Gate

–
This product weighs 42.64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Top-mount;Undermount
Product Highlight: Finish
Stainless Steel

Description

–
Task Smart Divide Smart Divide 33" top-/undermount double-bowl workstation kitchen sink

Imagine a smart divide 33" top-/undermount double-bowl workstation kitchen sink kitchen sink with customized accessories that work with it so it works for you. Welcome to the KOHLER Task workstation sink. Complete functionality packaged within a contemporary stainless steel design, the Task workstation sink makes food prep easier, with a two-piece nesting colander set and durable bamboo cutting board that each slide effortlessly within the sink to tailor your workstation for the task at hand. The dishwasher-safe silicone sink mats help protect both your sink and fragile dishes from damage. This workstation sink gives the word "task" a whole new meaning.
  • 36" (914 mm) minimum base cabinet width
  • Double-equal bowls
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Single faucet hole
  • 9" (229 mm) depth provides generous workspace
  • Tightly angled fabricated corners maximize bowl space
  • Two-piece colander set offers convenience while rinsing and draining (dishwasher-safe)
  • Durable bamboo cutting board with silicone bumpers for added stability
  • Accessories stack and slide to enhance food prep
  • Dishwasher-safe silicone sink mats help protect the sink as well as fragile dishes
  • Sink strainers keep large items from passing into the drain

Specs

–
Shape:

Rectangle

Installation Type:

Top-mount;Undermount

ADA:

No

Country of Origin:

Mexico

Finish:

Stainless Steel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy