Apply to be a TradeMaster!
Main product image of 27" Top-/Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-80086-1PC-NA
Magnifying glass
Hover image to zoom

27" Top-/Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-80086-1PC-NA

Brand:
Kohler
SKU:
K-80086-1PC-NA
Rating:
(0)
Q&A:
(0)
27" Top-/Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-80086-1PC-NA
Magnifying glass
Hover image to zoom
$619.59 each
In Stock
In Stock
Get 75 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 37.04 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount, Top Mount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Stainless Steel

Description

–
Task 27" top-/undermount single-bowl workstation kitchen sink

Imagine a 27" top-/undermount single-bowl workstation kitchen sink kitchen sink with customized accessories that work with it so it works for you. Welcome to the KOHLER Task workstation sink. Complete functionality packaged within a contemporary stainless steel design, the Task workstation sink makes food prep easier, with a two-piece nesting colander set and durable bamboo cutting board that each slide effortlessly within the sink to tailor your workstation for the task at hand. The dishwasher-safe silicone sink mat helps protect both your sink and fragile dishes from damage. This workstation sink gives the word "task" a whole new meaning.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • Single faucet hole
  • 9" (229 mm) depth provides generous workspace
  • Tightly angled fabricated corners maximize bowl space
  • Two-piece colander set offers convenience while rinsing and draining (dishwasher-safe)
  • Durable bamboo cutting board with silicone bumpers for added stability
  • Accessories stack and slide to enhance food prep
  • Dishwasher-safe silicone sink mat helps protect the sink as well as fragile dishes
  • Sink strainer keeps large items from passing into the drain
  • Includes sink, two-piece colander set, bamboo cutting board, silicone sink mat, sink drain and strainer, installation hardware

Specs

–
Country of Origin:

Mexico

ADA:

No

Installation Type:

Undermount

Top Mount

Application:

Residential

Shape:

Rectangle

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy