Shop Resideo Sale
Main product image of WaterTile Round 27-nozzle 1-Function Body Spray, 2.0 GPM (Matte Black), K-8013-AK-BL
Magnifying glass
Hover image to zoom

WaterTile Round 27-nozzle 1-Function Body Spray, 2.0 GPM (Matte Black), K-8013-AK-BL

Brand:
Kohler
SKU:
K-8013-AK-BL
Rating:
(0)
Q&A:
(0)
WaterTile Round 27-nozzle 1-Function Body Spray, 2.0 GPM (Matte Black), K-8013-AK-BL
Magnifying glass
Hover image to zoom
$378.15 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Ceiling Mount, Wall Mount
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
4-7/8" Width
Product Highlight: Shape
Round

Description

–
WaterTile Round 27-nozzle 1-Function body spray, 2.0 gpm
  • The allure of WaterTile body sprays is in both their subtle, low-profile design and their profound performance. This WaterTile body spray uses Katalyst air-induction technology for a completely indulgent showering experience. w/ a new nozzle pattern and internal waterway design, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens your sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops.
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1/2" NPT connection
  • 1-Function 27-nozzle body spray delivers a stimulating spray
  • Fully adjustable sprayface pivots for targeted hydromassage
  • Low-profile design complements any decor
  • 2.0 gpm (7.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • 1/2" NPT connection

Specs

–
Installation Type:

Ceiling Mount

Wall Mount

Finish:

Matte Black

Material:

Brass

Width (Inches):

4-7/8"

Application:

Residential

Flow Rate (GPM):

2.0

Product Type:

Spray Head

Shape:

Round

Series:

WaterTile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy