Apply to be a TradeMaster!
Main product image of WaterTile Round 54-nozzle 1-Function Body Spray, 2.0 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

WaterTile Round 54-nozzle 1-Function Body Spray, 2.0 GPM (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-8014-BN
Rating:
(0)
Q&A:
(0)
WaterTile Round 54-nozzle 1-Function Body Spray, 2.0 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$378.15 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
124" Width
Product Highlight: Finish
Brushed Nickel

Description

–
WaterTile Round 54-nozzle 1-Function body spray, 2.0 gpm
  • WaterTile body sprays lie virtually flush to the wall and can be placed almost anywhere. This round 54-nozzle configuration delivers a relaxing spray for a soothing hydrotherapy experience.
  • 1/2" NPT connections
  • Available 27- or 54-nozzle configurations
  • 2.0 gpm (7.6 lpm) maximum flow rate at 80 psi (5.5 bar)

Specs

–
Flow Rate (GPM):

2.0

Product Type:

Spray Head

Material:

Metal

Installation Type:

Wall Mount

Shape:

Round

Width (Inches):

124"

Series:

WaterTile

Application:

Residential

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy