Apply to be a TradeMaster!
Main product image of Maxstow 15" W x 24" H Single-Door Medicine Cabinet with Mirrored Door, K-81144-DA1
Magnifying glass
Hover image to zoom

Maxstow 15" W x 24" H Single-Door Medicine Cabinet with Mirrored Door, K-81144-DA1

Brand:
Kohler
SKU:
K-81144-DA1
Rating:
(0)
Q&A:
(0)
Maxstow 15" W x 24" H Single-Door Medicine Cabinet with Mirrored Door, K-81144-DA1
Magnifying glass
Hover image to zoom
$270.78 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
24" Height
Product Highlight: Finish
Dark Anodized Aluminum
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
15" Width
Product Highlight: Installation Type
Surface Mount
Product Highlight: Depth (Inches)
3-9/16" Depth

Description

–
Maximize your bathroom storage with the Maxstow medicine cabinet. Staggered shelving holds tall and short items with no wasted space, fitting everything you need and keeping clutter off your countertop. The slim 3-1/2"-deep design provides the same internal storage space as traditional 5"-deep cabinets. Installation is fast and easy- simply screw to the wall, right out of the box.

Features:
  • Innovative staggered shelf layout fits tall and short items
  • Deep shelves hold large containers
  • Low-profile design hugs the wall for a clean look
  • Mirror-front door with reflective mirrored interior
  • Three fixed shelves- one full width and two partial
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access

Specs

–
Series:

Maxstow

Height (Inches):

24"

ADA:

No

Finish:

Dark Anodized Aluminum

Shape:

Rectangular

Width (Inches):

15"

Product Type:

Medicine Cabinet

Installation Type:

Surface Mount

Application:

Bathroom

Depth (Inches):

3-9/16"

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy