Apply to be a TradeMaster!
Main product image of Maxstow 32" X 24" Lighted Medicine Cabinet (Dark Anodized Aluminum), K-81146-SLE-DA1
Magnifying glass
Hover image to zoom

Maxstow 32" X 24" Lighted Medicine Cabinet (Dark Anodized Aluminum), K-81146-SLE-DA1

Brand:
Kohler
SKU:
K-81146-SLE-DA1
Rating:
(0)
Q&A:
(0)
Maxstow 32" X 24" Lighted Medicine Cabinet (Dark Anodized Aluminum), K-81146-SLE-DA1
Magnifying glass
Hover image to zoom
$783.79 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Dark Anodized Aluminum

Description

–
Innovate your vanity space and maximize your bathroom style and storage with the KOHLER Maxstow 32" x 24" mirrored lighted surface-mount rectangular medicine cabinet, featuring exterior LED lighting, an interior electrical outlet, and the ability to attach a coordinating Moxie speaker charging dock (sold separately). Staggered shelving holds tall and short items with no wasted space, while interior-door and back-panel mirrors provide reflection whether the doors is open or closed. The slim 3½"-deep design provides the same internal storage space as traditional 5"-deep cabinets. Installation is fast and easy right out of the box-simply screw to the wall.
  • Side-integrated LED lighting provides optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 1650 lumens ensures consistent lighting with no hot spots or dark spots. Produces 80 lumens per watt
  • Approx. 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
  • Integrated LED bulbs have an estimated life expectancy of 50,000 hours
  • Compatible with wall-mount LED dimmers (not included), which allow you to control lighting from multiple locations in the space
  • Innovative staggered shelf layout fits tall and short items
  • Three fixed shelves-one full width and two partial
  • Internal shelf features electrical outlet for powering small devices such as toothbrushes or razors
  • Holds optional Moxie speaker charging dock (K-81106); speaker and charging dock sold separately
  • Low-profile design hugs the wall for a clean look
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility to make grooming easier
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access

Specs

–
Warranty:

1 Year

Shape:

Rectangle

Finish:

Dark Anodized Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy