Apply to be a TradeMaster!
Main product image of Maxstow 20" W x 40" H Single-Door Medicine Cabinet with Mirrored Door
Magnifying glass
Hover image to zoom

Maxstow 20" W x 40" H Single-Door Medicine Cabinet with Mirrored Door

Brand:
Kohler
SKU:
K-81148-DA1
Rating:
(0)
Q&A:
(0)
Maxstow 20" W x 40" H Single-Door Medicine Cabinet with Mirrored Door
Magnifying glass
Hover image to zoom
$366.14 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Surface Mount
Product Highlight: Depth (Inches)
3-9/16" Depth
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
15" Width
Product Highlight: Finish
Dark Anodized Aluminum

Description

–
Maximize your bathroom storage with the Maxstow medicine cabinet. Staggered shelving holds tall and short items with no wasted space, fitting everything you need and keeping clutter off your countertop. The slim 3-1/2"-deep design provides the same internal storage space as traditional 5"-deep cabinets. Installation is fast and easy- simply screw to the wall, right out of the box.

Features:
  • Innovative staggered shelf layout fits tall and short items
  • Deep shelves hold large containers
  • Low-profile design hugs the wall for a clean look
  • Mirror-front door with reflective mirrored interior
  • Four fixed shelves
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access

Specs

–
Warranty:

1 Year Limited

Application:

Bathroom

Installation Type:

Surface Mount

Product Type:

Medicine Cabinet

Depth (Inches):

3-9/16"

ADA:

No

Shape:

Rectangular

Series:

Maxstow

Width (Inches):

15"

Finish:

Dark Anodized Aluminum

Height (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy