Apply to be a TradeMaster!
Main product image of Maxstow 30" W X 40" H Medicine Cabinet (Dark Anodized Aluminum), K-81149-DA1
Magnifying glass
Hover image to zoom

Maxstow 30" W X 40" H Medicine Cabinet (Dark Anodized Aluminum), K-81149-DA1

Brand:
Kohler
SKU:
K-81149-DA1
Rating:
(0)
Q&A:
(0)
Maxstow 30" W X 40" H Medicine Cabinet (Dark Anodized Aluminum), K-81149-DA1
Magnifying glass
Hover image to zoom
$559.50 each
In Stock
In Stock
Get 27 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Dark Anodized Aluminum
Product Highlight: Shape
Rectangle
Product Highlight: Warranty
1 Year Warranty

Description

–
Maximize your bathroom storage with the KOHLER Maxstow 30" x 40" mirrored surface-mount rectangular medicine cabinet. Staggered shelving holds tall and short items with no wasted space, fitting everything you need and keeping clutter off your countertop. The slim 3-1/2"-deep design provides the same internal storage space as traditional 5"-deep cabinets. Installation is fast and easy-simply screw to the wall, right out of the box.
  • Innovative staggered shelf layout fits tall and short items
  • Deep shelves hold large containers
  • Low-profile design hugs the wall for a clean look
  • Mirror-front door with reflective mirrored interior
  • Four fixed shelves
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access

Specs

–
Finish:

Dark Anodized Aluminum

Shape:

Rectangle

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy