Apply to be a TradeMaster!
Main product image of Maxstow 32" X 40" Lighted Medicine Cabinet (Dark Anodized Aluminum), K-81149-SLE-DA1
Magnifying glass
Hover image to zoom

Maxstow 32" X 40" Lighted Medicine Cabinet (Dark Anodized Aluminum), K-81149-SLE-DA1

Brand:
Kohler
SKU:
K-81149-SLE-DA1
Rating:
(0)
Q&A:
(0)
Maxstow 32" X 40" Lighted Medicine Cabinet (Dark Anodized Aluminum), K-81149-SLE-DA1
Magnifying glass
Hover image to zoom
$989.32 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 89.89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Dark Anodized Aluminum

Description

–
Innovate your vanity space and maximize your bathroom style and storage with the KOHLER Maxstow 32" x 40" mirrored lighted surface-mount rectangular medicine cabinet, featuring exterior LED lighting, an interior electrical outlet, and the ability to attach a coordinating Moxie speaker charging dock (sold separately). Staggered shelving holds tall and short items with no wasted space, while interior-door and back-panel mirrors provide reflection whether the doors is open or closed. The slim 3½"-deep design provides the same internal storage space as traditional 5"-deep cabinets. Installation is fast and easy right out of the box-simply screw to the wall.
  • Side-integrated LED lighting provides optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 1900 lumens ensures consistent lighting with no hot spots or dark spots. Produces 88 lumens per watt
  • Approx. 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
  • Integrated LED bulbs have an estimated life expectancy of 50,000 hours
  • Compatible with wall-mount LED dimmers (not included), which allow you to control lighting from multiple locations in the space
  • Innovative staggered shelf layout fits tall and short items
  • Five fixed shelves-three full width, two partial
  • Internal shelf features electrical outlet for powering small devices such as toothbrushes or razors
  • Holds optional Moxie speaker charging dock (K-81106); speaker and charging dock sold separately
  • Low-profile design hugs the wall for a clean look
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility to make grooming easier
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access

Specs

–
Finish:

Dark Anodized Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy