Apply to be a TradeMaster!
Main product image of Kennon 33" Top-/Undermount Double-Bowl Kitchen Sink (Matte Black), K-8185-1-CM1
Magnifying glass
Hover image to zoom

Kennon 33" Top-/Undermount Double-Bowl Kitchen Sink (Matte Black), K-8185-1-CM1

Brand:
Kohler
SKU:
K-8185-1-CM1
Rating:
(0)
Q&A:
(0)
Kennon 33" Top-/Undermount Double-Bowl Kitchen Sink (Matte Black), K-8185-1-CM1
Magnifying glass
Hover image to zoom
$395.71 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
The KOHLER Kennon double-bowl sink features an elegant, wave-like curve that complements any kitchen decor. The Kennon 33" top-/undermount double-bowl kitchen sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant.
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Includes one faucet hole and option for three additional holes for knockout with ball-peen hammer and punch
  • Includes sink rack
  • Optional K-5186 bottom basic rack(sold separately)
  • Matte finish offers rich, dimensional color

Specs

–
Finish:

Matte Black

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy