Apply to be a TradeMaster!
Main product image of 33" Top-/Undermount Double-Bowl Kitchen Sink (Matte Grey), K-8185-1-CM4
Magnifying glass
Hover image to zoom

33" Top-/Undermount Double-Bowl Kitchen Sink (Matte Grey), K-8185-1-CM4

Brand:
Kohler
SKU:
K-8185-1-CM4
Rating:
(0)
Q&A:
(0)
33" Top-/Undermount Double-Bowl Kitchen Sink (Matte Grey), K-8185-1-CM4
Magnifying glass
Hover image to zoom
$578.12 each
In Stock
In Stock
Get 1 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 51.43 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Grey
Product Highlight: Installation Type
Top-mount;Undermount

Description

Kennon 33" top-/undermount double-bowl kitchen sink

The KOHLER Kennon double-bowl sink features an elegant, wave-like curve that complements any kitchen decor. The Kennon 33" top-/undermount double-bowl kitchen sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant.
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Includes one faucet hole and option for three additional holes for knockout with ball-peen hammer and punch
  • Includes sink rack
  • Optional K-5186 bottom basic rack(sold separately)
  • Matte finish offers rich, dimensional color

Specs

Finish:

Matte Grey

ADA:

No

Country of Origin:

Mexico

Installation Type:

Top-mount;Undermount

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy