Apply to be a TradeMaster!
Main product image of Triton Bowe Utility Sink Faucet (Polished Chrome), K-820T70-5AFA-CP
Magnifying glass
Hover image to zoom

Triton Bowe Utility Sink Faucet (Polished Chrome), K-820T70-5AFA-CP

Brand:
Kohler
SKU:
K-820T70-5AFA-CP
Rating:
(0)
Q&A:
(0)
Triton Bowe Utility Sink Faucet (Polished Chrome), K-820T70-5AFA-CP
Magnifying glass
Hover image to zoom
$324.86 each
In Stock
In Stock
Get 13 Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
1 Year Warranty

Description

–
With a practical design and solid brass construction, Triton Bowe faucets are an exceptional value. This competitively priced Triton Bowe Triton shelf-back utility sink faucet features two wristblade lever handles in Polished Chrome.
  • 8" (203 mm) widespread faucet holes
  • Swivel/rigid gooseneck spout
  • 1/4-turn full brass ceramic valve
  • 1.8 gpm (6.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Vandal-resistant aerator
  • 4-1/16" vandal-resistant metal wristblade lever handles
  • Drain sold separately

Specs

–
Type:

Manual

Finish:

Polished Chrome

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy