Apply to be a TradeMaster!
Main product image of 15-1/2" Undermount Bar Sink (Matte Grey), K-8223-CM4
Magnifying glass
Hover image to zoom

15-1/2" Undermount Bar Sink (Matte Grey), K-8223-CM4

Brand:
Kohler
SKU:
K-8223-CM4
Rating:
(0)
Q&A:
(0)
15-1/2" Undermount Bar Sink (Matte Grey), K-8223-CM4
Magnifying glass
Hover image to zoom
$563.07 each
In Stock
In Stock
Get 10 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 19 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Matte Grey

Description

–
Cairn 15-1/2" undermount bar sink

With soft French curves, the KOHLER Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn undermount bar sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This bar sink includes a bottom sink rack to keep the surface looking new.
  • 18" (457 mm) minimum base cabinet width
  • Single bowl
  • 9-1/2" (241 mm) depth provides generous workspace
  • Includes sink rack
  • Includes cutout templates and installation clips
  • Matte finish offers rich, dimensional color

Specs

–
Installation Type:

Undermount

Application:

Residential

Country of Origin:

Mexico

Finish:

Matte Grey

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy