Shop Resideo Sale
Main product image of Rite-Temp Valve Body Rough-in w/ Service Stops And Universal Inlets, K-8300-KS-NA
Magnifying glass
Hover image to zoom

Rite-Temp Valve Body Rough-in w/ Service Stops And Universal Inlets, K-8300-KS-NA

Brand:
Kohler
SKU:
K-8300-KS-NA
Rating:
(0)
Q&A:
(0)
Rite-Temp Valve Body Rough-in w/ Service Stops And Universal Inlets, K-8300-KS-NA
Magnifying glass
Hover image to zoom
$77.14 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Not Applicable
Product Highlight: Installation Type
Recessed

Description

–
Rite-Temp Valve body rough-in w/ service stops and universal inlets
  • The new KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. The new KOHLER Rite-Temp valve body can be ordered separately or as a complete valve and cartridge kit (K-8304) and is available w/ a range of connections for different pipe materials.
  • Includes valve body, rough-in guide, and test cap
  • 1/2" Universal NPT and direct sweat inlets and outlets w/ stops (uninstalled kit)
  • Service stops include integral check valves
  • Requires valve cartridge and trim to complete installation (sold separately)

Specs

–
Material:

Brass

Application:

Residential

Finish:

Not Applicable

Installation Type:

Recessed

Series:

Rite-Temp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy