The Day Savers – A National Tradesmen Day Contest
Main product image of Rite-Temp Pressure-Balancing Valve Body and Cartridge Kit, K-8304-K-NA
Magnifying glass
Hover image to zoom

Rite-Temp Pressure-Balancing Valve Body and Cartridge Kit, K-8304-K-NA

Brand:
Kohler
SKU:
K-8304-K-NA
Rating:
(0)
Q&A:
(0)
Rite-Temp Pressure-Balancing Valve Body and Cartridge Kit, K-8304-K-NA
Magnifying glass
Hover image to zoom
$100.44 each
In Stock
In Stock
Get 58 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Recessed
Product Highlight: Warranty
Limited Lifetime Warranty

Description

The new KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. The Rite-Temp valve platform uses the latest pressure-balancing technology to provide anti-scald protection and temperature control for enhanced showering comfort. Once the valve is installed, select your finished trim and finish from KOHLER's comprehensive design portfolio. Should you decide to remodel in the future, simply change out your trim for the latest design without the need to change the valve installation.

Features:
  • Includes valve body, pressure balance cartridge, rough-in guide, and mudguard
  • 1/2" Universal NPT and direct sweat inlets and outlets
  • 5.0 gpm (18.9 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Single lever design cycles from off through cold to hot
  • Antiscald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim to complete installation (sold separately)
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations

Specs

Series:

Rite-Temp

Installation Type:

Recessed

ADA:

No

Warranty:

Limited Lifetime

Product Type:

Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy