Apply to be a TradeMaster!
Main product image of Rite-Temp Pressure-Balancing Valve Body and Cartridge Kit w/ PEX Crimp Connections
Magnifying glass
Hover image to zoom

Rite-Temp Pressure-Balancing Valve Body and Cartridge Kit w/ PEX Crimp Connections

Brand:
Kohler
SKU:
K-8304-PX-NA
Rating:
(0)
Q&A:
(0)
Rite-Temp Pressure-Balancing Valve Body and Cartridge Kit w/ PEX Crimp Connections
Magnifying glass
Hover image to zoom
$100.55 each
In Stock
In Stock
Get 5 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Recessed

Description

–
The new KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. The Rite-Temp valve platform uses the latest pressure-balancing technology to provide anti-scald protection and temperature control for enhanced showering comfort. Once the valve is installed, select your finished trim and finish from KOHLER's comprehensive design portfolio. Should you decide to remodel in the future, simply change out your trim for the latest design without the need to change the valve installation.

Features:
  • Includes valve body, pressure balance cartridge, rough-in guide, and mudguard
  • 1/2" PEX Crimp (F1807 style) inlets
  • 1/2" Universal NPT & direct sweat outlets
  • 5.0 gpm (18.9 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Single lever design cycles from off through cold to hot
  • Antiscald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim to complete installation (sold separately)
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations

Specs

–
Warranty:

Limited Lifetime

Series:

Rite-Temp

ADA:

No

Installation Type:

Recessed

Product Type:

Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy