Apply to be a TradeMaster!
Main product image of Rite-Temp Pressure-balancing Cartridge, K-8305-NA
Magnifying glass
Hover image to zoom

Rite-Temp Pressure-balancing Cartridge, K-8305-NA

Brand:
Kohler
SKU:
K-8305-NA
Rating:
(0)
Q&A:
(0)
Rite-Temp Pressure-balancing Cartridge, K-8305-NA
Magnifying glass
Hover image to zoom
$61.45 each
In Stock
In Stock
Get 26 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Recessed
Product Highlight: Finish
Not Applicable
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Material
Brass

Description

Rite-Temp Pressure-balancing cartridge
  • The new KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. The new KOHLER Rite-Temp pressure-balance cartridge can be ordered separately or as a complete valve and cartridge kit (K-8304).
  • Includes pressure balance cartridge and mud guard
  • 5.0 gpm (18.9 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Single lever design cycles from off through cold to hot
  • Antiscald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires trim and any K-8300 valve body to complete installation (sold separately)
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations

Specs

Installation Type:

Recessed

Series:

Rite-Temp

Finish:

Not Applicable

Width (Inches):

2-1/2"

Material:

Brass

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy