Shop Resideo Sale
Main product image of 28" Oval Vessel Bathroom Sink, No Overflow (Biancone)
Magnifying glass
Hover image to zoom

28" Oval Vessel Bathroom Sink, No Overflow (Biancone)

Brand:
Kohler
SKU:
K-8325-CS6
Rating:
(0)
Q&A:
(0)
28" Oval Vessel Bathroom Sink, No Overflow (Biancone)
Magnifying glass
Hover image to zoom
$4,833.00 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 62.25 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Vessel
Product Highlight: Finish
Biancone

Description

–
Kensho 28" oval vessel bathroom sink, no overflow

Etched in natural stone, Kensho is a vibrant marriage of strength and beauty, Eastern motifs and Western artistic techniques. The sensuous curves of smooth carved stone reveal a patchwork of Japanese sashiko kimono patterns depicting organic elements such as waves, mountains, and bamboo. Inspired by a 15th-century Italian technique known as acquaforte, artisans etch textural patterns into the surface, creating a sense of movement across the stone. The etched patterns are then brought to life using a champagne-gold metallic finish. This labor-intensive handcrafted process, wrought on natural stone, makes each Kensho sink unique - and a stunning statement piece for the bath.
  • Natural honed marble or limestone etched with Japanese kimono-inspired textural patterns
  • Etched surface is highlighted with a subtle champagne-gold metallic finish
  • Asymmetrical oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Coordinates with optional K-95069 Kensho drain cover (sold separately)

Specs

–
Installation Type:

Vessel

Shape:

Oval

ADA:

Yes

Country of Origin:

China

Finish:

Biancone

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy