Apply to be a TradeMaster!
Main product image of Memoirs 60" x 34" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)
Magnifying glass
Hover image to zoom

Memoirs 60" x 34" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)

Brand:
Kohler
SKU:
K-8332-0
Rating:
(0)
Q&A:
(0)
Memoirs 60" x 34" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)
Magnifying glass
Hover image to zoom
$6,068.77 each
In Stock
In Stock
Get 13 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 250 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Freestanding
Product Highlight: Finish
White
Product Highlight: Material
Lithocast

Description

–
This item is a Memoirs 60" x 34" Oval Freestanding Bathtub with Center Toe-Tap Drain (White) manufactured by Kohler.
With rich detailing reminiscent of crown molding, this KOHLER Memoirs 60" x 34" oval freestanding bath brings classic architectural style to your bathroom. KOHLER Lithocast cast resin material allows for geometries with dynamic style and crisp, hand-finished detail rich with character. KOHLER Lithocast Gloss cast resin is lightweight and easy to clean, with a high-gloss finish.

Features
  • Freestanding design creates a striking focal point in your bathing area
  • 17-7/16" (443 mm) soaking depth
  • Integral lumbar support
  • Slotted overflow allows for deep soaking
  • Center toe-tap drain with KOHLER Lithocast cover
  • Coordinates with other products in the Memoirs collection
  • 59-11/16" (1516 mm) x 34" (864 mm) x 23-3/4" (603 mm)

Specs

–
Installation Type:

Freestanding

Series:

Memoirs

Finish:

White

Product Type:

Bathtub

Material:

Lithocast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy