Apply to be a TradeMaster!
Main product image of Memoirs 66-1/4" x 36-1/2" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)
Magnifying glass
Hover image to zoom

Memoirs 66-1/4" x 36-1/2" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)

Brand:
Kohler
SKU:
K-8333-0
Rating:
(0)
Q&A:
(0)
Memoirs 66-1/4" x 36-1/2" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)
Magnifying glass
Hover image to zoom
$6,328.91 each
In Stock
In Stock
Get 9 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 262 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Freestanding
Product Highlight: Finish
White
Product Highlight: Material
Lithocast

Description

–
This item is a Memoirs 66-1/4" x 36-1/2" Oval Freestanding Bathtub with Center Toe-Tap Drain (White) manufactured by Kohler.
Inspired by the elegance of classic architecture, KOHLER Memoirs brings timeless style to your bathroom with a 66-1/4" x 36-1/2" oval freestanding bath that features refined detailing reminiscent of crown molding. Crafted from KOHLER Lithocast Gloss cast resin, this bath offers a lightweight yet durable construction and a high-gloss finish that's easy to clean. The crisp, hand-finished design highlights intricate lines and rich character, making it a striking centerpiece for any bathing space. Perfect for soaking, the oval shape and deep basin invite relaxation in comfort and style.

Features
  • Freestanding design creates a striking focal point in your bathing area
  • 17-7/8" (454 mm) soaking depth
  • Integral lumbar support
  • Slotted overflow allows for deep soaking
  • Center toe-tap drain with KOHLER Lithocast cover
  • Coordinates with other products in the Memoirs collection

Specs

–
Installation Type:

Freestanding

Finish:

White

Product Type:

Bathtub

Series:

Memoirs

Material:

Lithocast

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy