Apply to be a TradeMaster!
Main product image of Triton Bowe Service Sink Faucet (Polished Chrome), K-838T60-4A-CP
Magnifying glass
Hover image to zoom

Triton Bowe Service Sink Faucet (Polished Chrome), K-838T60-4A-CP

Brand:
Kohler
SKU:
K-838T60-4A-CP
Rating:
(0)
Q&A:
(0)
Triton Bowe Service Sink Faucet (Polished Chrome), K-838T60-4A-CP
Magnifying glass
Hover image to zoom
$409.87 each
In Stock
In Stock
Get 2 Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Polished Chrome

Description

–
With a practical design and solid brass construction, Triton Bowe faucets are an exceptional value. This competitively priced Triton Bowe shelf-back service sink faucet features two lever handles in Polished Chrome.
  • 8" (203 mm) center
  • 8-7/8" (225 mm) wall-to-spout outlet with wall brace and pail hook
  • 1/4-turn full brass ceramic valve
  • 13.5 gal/min (51 l/min) flow rate at 60 psi (4.1 bar)
  • 2-7/16" vandal-resistant metal lever handles
  • Threaded spout for hose connection
  • Atmospheric vacuum breaker to prevent back flow (not intended for continuous pressure)
  • Integral supply stops with lock key for easy and convenient access
  • Drain sold separately

Specs

–
Type:

Manual

Warranty:

1 Year

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy